Shop All Wire Shelf Units
Metro
Qwikslot Shelf, 24"D x 36"W, Chrome
Mfr # 2436QC
Zoro # G0472197
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436QC
- Zoro # G0472197
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Lip Height | 1/4 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Shelf Depth | 24 in |
Shelf Width | 36 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Freestanding Gowning Rack, EP, 24"Wx72"L (EP2472-GR)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (63P-4,2460NC-4)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- Metro Wire Shelf Units