Shop All Wire Shelf Posts
Metro
QuikSlot Shelf Post 64"H, Copper, 4PK
Mfr # 63PQ-DCH-4
Zoro # G2864596
product price: $106.00
/pk 4, $26.50/ea
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper Hammertone
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Material Steel
- Overall Height 62 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63PQ-DCH-4
- Zoro # G2864596
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 62 1/2 in |
Overall Width | 1 in |
Post Height | 62 7/16 in |
Post Width | 1 in |
Height | 64" |
Overall HxW | 62 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Copper Hammertone |
Finish | Epoxy Coated |
Includes Leveling Feet | Yes |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Leveling Feet Included | Yes |
Mobility | Stationary |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 4 |
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Overall Height 62 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Articulating Monitor Arm (4-FMA)
- KNAPE & VOGT Kv 255 Alu 72 Shelf Standards Aluminum 72 in. (255AL 72)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- Metro Wire Shelving