Shop All Cantilever Racks & Components
Metro
QB48F qwikSIGHT 48'' Frame Support Crossbar
Mfr # 461QB48F
Zoro # G911587611
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Metro
- MFR # 461QB48F
- Zoro # G911587611
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB48F qwikSIGHT 48'' frame support crossbar will add support between uprights for increased overall stability. The cantilever style storage of the qwikSIGHT system puts all of the strain on the rear uprights and without support bars the system would fail. This bar features welded on brackets that mount to the inside of the uprights and secure them together. Made of durable epoxy-coated steel this all welded one-piece construction crossbar will hold up to wear-and-tear and is also easy to clean.Overall Dimensions:Length: 48''
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
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Blue (SSB441BL)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- Metro Cantilever Racks & Components