Shop All Cantilever Racks & Components
Metro
QB4874-1A qwikSIGHT Single Sided Basket Supply Adder Unit - 21 1/2'' x 48 1/2'' x 74''
Mfr # 461QB48741A
Zoro # G511587769
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB48741A
- Zoro # G511587769
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB4874-1A qwikSIGHT single sided seven-level basket supply stationary adder unit enables you to create an easily accessible storage system to best suit your establishment's needs. Perfect for hospitals nursing homes and other institutional operations this adder unit connects to your existing qwikSIGHT starter unit to create one continuous storage space that meets the demands of your growing business.This unit's frame features 3 cross bars and 1 74'' upright made of epoxy-coated steel to provide superior strength and durability. The light taupe-colored upright is marked in 1'' intervals allowing you to easily adjust the baskets without the use of tools to accommodate items of various shapes and sizes. Additionally a solid epoxy-coated steel bottom dust cover is supported by a steel frame to ensure years of reliable use. This unit holds 100 lb. per basket or 500 lb. total ensuring that you can keep your unit fully stocked at all times. For your convenience adjustable floor levelers are included to accommodate uneven surfaces.Overall Dimensions:Length: 48 1/2''Width: 21 1/2''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Gusset (40-4338)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- Metro Cantilever Racks & Components