Shop All Cantilever Racks & Components
Metro
QB36WPBRKT qwikSIGHT 36'' Louvered Panel Frame
Mfr # 461QB36WPBKT
Zoro # G011587757
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Metro
- MFR # 461QB36WPBKT
- Zoro # G011587757
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB36WPBRKT qwikSIGHT 36'' louvered panel frame allows you to mount a louvered panel directly to uprights. Easily slotting into the notches in the uprights without the use of tools this frame offers the ability to utilize the louver style storage system without drilling into your wall. Made of durable epoxy-coated steel this frame will hold up to wear-and-tear and also is easy to clean. It has pre-fabricated slots that align with the slots in the louvered panel for simple installation.Overall Dimensions:Length: 36''
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
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- SAX All-Steel Double Sided Wire Drying Rack, 50 Shelves, 17 x 20 x 30 Inches, Black (KCSG-0033)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- Metro Cantilever Racks & Components