Shop All Cantilever Racks & Components
Metro
QB36F qwikSIGHT 36'' Frame Support Crossbar
Mfr # 461QB36F
Zoro # G211587632
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461QB36F
- Zoro # G211587632
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB36F qwikSIGHT 18'' frame support crossbar will add support between uprights for increased overall stability. The cantilever style storage of the qwikSIGHT system puts all of the strain on the rear uprights and without support bars the system would fail. This bar features welded on brackets that mount to the inside of the uprights and secure them together. Made of durable epoxy-coated steel this all welded one-piece construction crossbar will hold up to wear-and-tear and is also easy to clean.Overall Dimensions:Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Blue, 10 S (2817)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- Metro Cantilever Racks & Components