Shop All Cantilever Racks & Components
Metro
QB36EB qwikSIGHT 36'' Caster Extension Bar
Mfr # 461QB36EB
Zoro # G411587487
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB36EB
- Zoro # G411587487
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB36EB qwikSIGHT 36'' caster extension bar will add stability to the unit when it is being moved from place to place. When casters are mounted directly to the frame there is a lot of strain on the casters and they do not move as easily. An extension bar gives the casters more stability and distributes the weight more evenly for smoother motion of the unit when it is being moved. Made of durable epoxy-coated steel this bar will hold up to wear-and-tear and is also easy to clean. It includes all necessary hardware and is easy to install.Overall Dimensions:Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- EAGLE GROUP Freestanding Gowning Rack, EP, 24"Wx72"L (EP2472-GR)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- Metro Cantilever Racks & Components