Shop All Cantilever Racks & Components
Metro
QB3674-2 qwikSIGHT Dual Sided Basket Supply Starter Unit - 21 1/2'' x 37 1/2'' x 74''
Mfr # 461QB36742
Zoro # G511587752
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB36742
- Zoro # G511587752
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB3674-2 qwikSIGHT dual sided basket supply stationary starter unit enables you to create an easily accessible storage system to best suit your establishment's needs. Perfect for hospitals nursing homes and other institutional operations this starter unit gives you a foundation to start building a storage space that meets the demands of your growing business.This unit's frame features 4 cross bars and 2 74'' uprights made of epoxy-coated steel to provide superior strength and durability. The light taupe-colored uprights are marked in 1'' intervals allowing you to easily adjust the baskets without the use of tools to accommodate items of various shapes and sizes. Additionally a solid epoxy-coated steel bottom dust cover is supported by a steel frame to ensure years of reliable use. This unit holds 100 lb. per basket or 500 lb. total ensuring that you can keep your unit fully stocked at all times. For your convenience adjustable floor levelers are included to accommodate uneven surfaces.Overall Dimensions:Length: 37 1/2''Width: 21 1/2''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- Metro Cantilever Racks & Components