Shop All Cantilever Racks & Components
Metro
QB3619WP qwikSIGHT 36'' x 19'' Louvered Wall Panel
Mfr # 461QB3619WP
Zoro # G711587262
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461QB3619WP
- Zoro # G711587262
- Country of Origin China
- Category Cantilever Racks & Components
Description
Maximize your storage space with this Metro QB3619WP qwikSIGHT 36'' x 19'' louvered wall panel! Designed for use with your Metro qwikSIGHT Basket Supply System this louvered panel provides a solid surface for hanging a qwikSIGHT basket display spikes or equipment spikes. It easily attaches to a wall using 2 mounting brackets sold separately allowing you to free up valuable floor and counter space while still keeping your supplies within easy reach.Thanks to its durable epoxy coated finish this louvered panel provides the long-lasting reliability that your healthcare operation needs and expects. Plus its attractive light taupe color blends seamlessly with the walls in your facility. A great way to use empty underutilized wall space to increase your operation's efficiency this louvered wall panel is the perfect addition to your healthcare business.Overall Dimensions:Length: 36''Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Metro Cantilever Racks & Components