Shop All Cantilever Racks & Components
Metro
QB236-M14A qwikSIGHT Double Sided Seven-Level Basket Supply Mobile Adder
Mfr # 461QB236M14A
Zoro # G511587226
product price: $6,057.99
/ea
Free Shipping & Returns
$6,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB236M14A
- Zoro # G511587226
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB236-M14A qwikSIGHT double sided seven-level basket supply mobile adder unit enables you to create an easily accessible storage system to best suit your establishment's needs. Perfect for hospitals nursing homes and other institutional operations this adder unit connects to your existing qwikSIGHT starter unit to create one continuous storage space that meets the demands of your growing business. This double sided seven-level adder unit features an 36'' long frame with 6 12'' deep baskets and 8 18'' deep baskets for storing a variety of supplies. Each basket is cantilevered to the frame and can be adjusted at 3 different angles to ensure easy access while providing a clear view of its stored contents. Additionally the baskets feature an open wire design that allows light to penetrate through for increased visibility while also minimizing the accumulation of dust to ensure your supplies stay clean. Plus a thick epoxy finish on the wire ends not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies.This unit's frame features 4 cross bars and 1 74'' upright made of epoxy-coated steel to provide superior strength and durability. The light taupe-colored upright is marked in 1'' intervals allowing you to easily adjust the baskets without the use of tools to accommodate items of various shapes and sizes. Additionally a solid epoxy-coated steel bottom dust cover is supported by a steel frame to ensure years of reliable use. This unit holds 100 lb. per basket or 375 lb. total ensuring that you can keep your unit fully stocked at all times. For your convenience the included 4'' casters make it easy to relocate your unit or maneuver it away from the wall for a cleaning underneath and each caster features a brake to keep your unit securely in place for stationary use.Overall Dimensions:Length: 40 1/2''Width: 36 1/2''Height with casters: 79 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (DD5811)
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Blue (QUS221BL)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- Metro Cantilever Racks & Components