Shop All Cantilever Racks & Components
Metro
QB18EB qwikSIGHT 18'' Caster Extension Bar
Mfr # 461QB18EB
Zoro # G911587109
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Metro
- MFR # 461QB18EB
- Zoro # G911587109
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB18EB qwikSIGHT 18'' caster extension bar will add stability to the unit when it is being moved from place to place. When casters are mounted directly to the frame there is a lot of strain on the casters and they do not move as easily. An extension bar gives the casters more stability and distributes the weight more evenly for smoother motion of the unit when it is being moved. Made of durable epoxy-coated steel this bar will hold up to wear-and-tear and is also easy to clean. It includes all necessary hardware and is easy to install.Overall Dimensions:Length: 18''
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
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- Metro Cantilever Racks & Components