Shop All Cantilever Racks & Components
Metro
QB18D qwikSIGHT Front to Back Wire Basket Divider - 18'' x 6''
Mfr # 461QB18D
Zoro # G511587004
product price: $36.69
/ea
$36.69
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
- Brand Metro
- MFR # 461QB18D
- Zoro # G511587004
- Country of Origin China
- Category Cantilever Racks & Components
Description
Keep your supplies neat and organized with this Metro QB18D qwikSIGHT front to back wire basket divider! Designed for use with your existing Metro qwikSIGHT Basket Supply System this divider enables you to create separate compartments within the basket of your existing qwikSIGHT unit. Its 6'' height makes it easy to store and organize anything from disinfectant wipes to large bandages and braces while its open wire design allows for increased visibility and proper air circulation. A great way to increase the efficiency of your healthcare business this basket divider is the perfect accessory for your qwikSIGHT unit! This wire basket divider fits 18'' deep qwikSIGHT baskets.Overall Dimensions:Length: 18''Height: 6''
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
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- Metro Cantilever Racks & Components