Shop All Cantilever Racks & Components
Metro
QB1874-2A qwikSIGHT Dual Sided Basket Supply Adder Unit - 40 1/2'' x 18 1/2'' x 74''
Mfr # 461QB18742A
Zoro # G511587028
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB18742A
- Zoro # G511587028
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1874-2A qwikSIGHT dual sided seven-level basket supply stationary adder unit enables you to create an easily accessible storage system to best suit your establishment's needs. Perfect for hospitals nursing homes and other institutional operations this adder unit connects to your existing qwikSIGHT starter unit to create one continuous storage space that meets the demands of your growing business.This unit's frame features 3 cross bars and 1 74'' upright made of epoxy-coated steel to provide superior strength and durability. The light taupe-colored upright is marked in 1'' intervals allowing you to easily adjust the baskets without the use of tools to accommodate items of various shapes and sizes. Additionally a solid epoxy-coated steel bottom dust cover is supported by a steel frame to ensure years of reliable use. This unit holds 100 lb. per basket or 500 lb. total ensuring that you can keep your unit fully stocked at all times. For your convenience adjustable floor levelers are included to accommodate uneven surfaces.Overall Dimensions:Length: 18 1/2''Width: 40 1/2''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 6 Shelves, Chrome (5GPK3)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- Metro Cantilever Racks & Components