Shop All Cantilever Racks & Components
Metro
QB1861WP qwikSIGHT 18'' x 61'' Louvered Wall Panel
Mfr # 461QB1861WP
Zoro # G611587072
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB1861WP
- Zoro # G611587072
- Country of Origin China
- Category Cantilever Racks & Components
Description
Maximize your storage space with this Metro QB1861WP qwikSIGHT 18'' x 61'' louvered wall panel! Designed for use with your Metro qwikSIGHT Basket Supply System this louvered panel provides a solid surface for hanging a qwikSIGHT basket display spikes or equipment spikes. It easily attaches to a wall using 2 mounting brackets sold separately allowing you to free up valuable floor and counter space while still keeping your supplies within easy reach.Thanks to its durable epoxy coated finish this louvered panel provides the long-lasting reliability that your healthcare operation needs and expects. Plus its attractive light taupe color blends seamlessly with the walls in your facility. A great way to use empty underutilized wall space to increase your operation's efficiency this louvered wall panel is the perfect addition to your healthcare business.Overall Dimensions:Length: 18''Height: 61''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- IRONWERKS DESIGNS Black Malleable Iron Decorative Shelf Bracket (Hardware Only), 2PK (XV-P4U8-9AIB)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- TOUGH GUY Basket, Wire (190166)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- Metro Cantilever Racks & Components