Shop All Cantilever Racks & Components
Metro
QB1848C qwikSIGHT 18'' x 48'' Dust Cover Shelf
Mfr # 461QB1848C
Zoro # G711587033
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461QB1848C
- Zoro # G711587033
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1848C qwikSIGHT 18'' x 48'' dust cover shelf provides a shield for dust to settle on as opposed to falling onto the floor. Its solid design allows for dust that comes through the wire baskets above to accumulate on it for easy cleaning. It is constructed of durable epoxy coated steel and the solid design is perfect for storing items that would otherwise fall through wire style shelves or that may possibly leak. It mounts directly onto the coordinating cantilever style uprights sold separately for stable rugged performance and is simple to dismount when it comes time to clean it.Overall Dimensions:Length: 48''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096DS)
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- TOUGH GUY Basket, Wire (190166)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Metro Cantilever Racks & Components