Shop All Cantilever Racks & Components
Metro
QB1848B qwikSIGHT 18'' x 48'' Wire Basket with Mounting Brackets
Mfr # 461QB1848B
Zoro # G011587047
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB1848B
- Zoro # G011587047
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1848B qwikSIGHT 18'' x 48'' wire basket provides a secure yet easily accessible place for storing all of your supplies! Boasting an open wire design with 1/2'' grid spacing this basket allows light to penetrate through for increased visibility while also minimizing dust accumulation to ensure your supplies stay clean.Thanks to its slanted top this basket helps to increase your operation's efficiency by enabling your staff to quickly retrieve items and reduce the time spent searching for what they need. Plus the basket features a thick epoxy finish that not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies.This basket easily attaches to a Metro louvered wall panel sold separately or into Metro uprights sold seperately by simply placing the included brackets into the notches in the uprights. Not only does this allow you to use your facility's empty wall space but it also frees up valuable floor and counter space while keeping your supplies within easy reach. Plus this durable basket can hold up to 100 lb. of evenly distributed weight allowing you to keep it fully stocked at all times.Overall Dimensions:Length: 48''Width: 18''Back Height: 7''Front Height: 3''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Track Shelf Hang 40In White (2826)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- ZORO SELECT Ground Wire with 2 Clamps, 3 Ft. (08499)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- TOUGH GUY Basket, Wire (190166)
- VESTIL Portable Cantilever Cart (CANT-3648)
- Metro Cantilever Racks & Components