Shop All Cantilever Racks & Components
Metro
QB1836SS qwikSIGHT 18'' x 36'' Wire Suture Shelf
Mfr # 461QB1836SS
Zoro # G611587164
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB1836SS
- Zoro # G611587164
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1836SS qwikSIGHT 18'' x 36'' wire suture shelf provides a secure yet easily accessible place for storing all of your supplies! Boasting an open wire design with 1/2'' grid spacing this shelf allows light to penetrate through for increased visibility while also minimizing dust accumulation to ensure your supplies stay clean.Thanks to its slanted design this shelf offers a gravity feed of supplies to help increase your operation's efficiency by enabling your staff to quickly retrieve items and not having to reach for items that got pushed to the back. Plus the basket features a thick epoxy finish that not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies. This basket easily attaches to a Metro louvered wall panel sold separately or cantilever style upright sold separately.Overall Dimensions:Length: 36''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- Metro Cantilever Racks & Components