Shop All Cantilever Racks & Components
Metro
QB1818SS qwikSIGHT 18'' x 18'' Wire Suture Shelf
Mfr # 461QB1818SS
Zoro # G511587103
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB1818SS
- Zoro # G511587103
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1818SS qwikSIGHT 18'' x 18'' wire suture shelf provides a secure yet easily accessible place for storing all of your supplies! Boasting an open wire design with 1/2'' grid spacing this shelf allows light to penetrate through for increased visibility while also minimizing dust accumulation to ensure your supplies stay clean.Thanks to its slanted design this shelf offers a gravity feed of supplies to help increase your operation's efficiency by enabling your staff to quickly retrieve items and not having to reach for items that got pushed to the back. Plus the basket features a thick epoxy finish that not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies. This basket easily attaches to a Metro louvered wall panel sold separately or cantilever style upright sold separately.Overall Dimensions:Length: 18''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Metro Cantilever Racks & Components