Shop All Cantilever Racks & Components
Metro
QB1818C qwikSIGHT 18'' x 18'' Dust Cover Shelf
Mfr # 461QB1818C
Zoro # G111587145
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB1818C
- Zoro # G111587145
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1818C qwikSIGHT 18'' x 18'' dust cover shelf provides a shield for dust to settle on as opposed to falling onto the floor. Its solid design allows for dust that comes through the wire baskets above to accumulate on it for easy cleaning. It is constructed of durable epoxy coated steel and the solid design is perfect for storing items that would otherwise fall through wire style shelves or that may possibly leak. It mounts directly onto the coordinating cantilever style uprights sold separately for stable rugged performance and is simple to dismount when it comes time to clean it.Overall Dimensions:Length: 18''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- Metro Cantilever Racks & Components