Shop All Cantilever Racks & Components
Metro
QB148-S6A qwikSIGHT Single Sided Six-Level Basket Supply Stationary Adder Unit
Mfr # 461QB148S6A
Zoro # G511587363
product price: $3,951.99
/ea
Free Shipping & Returns
$3,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461QB148S6A
- Zoro # G511587363
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB148-S6A qwikSIGHT single sided six-level basket supply stationary adder unit enables you to create an easily accessible storage system to best suit your establishment's needs. Perfect for hospitals nursing homes and other institutional operations this adder unit connects to your existing qwikSIGHT starter unit to create one continuous storage space that meets the demands of your growing business. This single sided six-level adder unit features a 48'' long frame with 3 12'' deep baskets and 3 18'' deep baskets for storing a variety of supplies. Each basket is cantilevered to the frame and can be adjusted at 3 different angles to ensure easy access while providing a clear view of its stored contents. Additionally the baskets feature an open wire design that allows light to penetrate through for increased visibility while also minimizing the accumulation of dust to ensure your supplies stay clean. Plus a thick epoxy finish on the wire ends not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies.This unit's frame features 3 cross bars and 1 74'' upright made of epoxy-coated steel to provide superior strength and durability. The light taupe-colored upright is marked in 1'' intervals allowing you to easily adjust the baskets without the use of tools to accommodate items of various shapes and sizes. Additionally a solid epoxy-coated steel bottom dust cover is supported by a steel frame to ensure years of reliable use. This unit holds 100 lb. per basket or 500 lb. total ensuring that you can keep your unit fully stocked at all times. For your convenience adjustable floor levelers are included to accommodate uneven surfaces.Overall Dimensions:Length: 48 1/2''Width: 21 1/2''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Splicer For 1-1/4" Round Tubing, 100PK (RY/SP)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- Metro Cantilever Racks & Components