Shop All Cantilever Racks & Components
Metro
QB1236 qwikSIGHT 12'' x 36'' Wire Basket
Mfr # 461QB1236
Zoro # G811587070
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461QB1236
- Zoro # G811587070
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro qwikSIGHT Basket Supply System this Metro QB1236 qwikSIGHT 12'' x 36'' wire basket provides a secure yet easily accessible place for storing all of your supplies! Boasting an open wire design with 1/2'' grid spacing this basket allows light to penetrate through for increased visibility while also minimizing dust accumulation to ensure your supplies stay clean.Thanks to its slanted top this basket helps to increase your operation's efficiency by enabling your staff to quickly retrieve items and reduce the time spent searching for what they need. Plus the basket features a thick epoxy finish that not only prevents your stored items from ripping or tearing open but also protects your personnel from sharp edges and ensures they can quickly gather or stock supplies.This basket easily attaches to a Metro louvered wall panel sold separately for mounting to a wall in your establishment.Not only does this allow you to use your facility's empty wall space but it also frees up valuable floor and counter space while keeping your supplies within easy reach. Plus this durable basket can hold up to 100 lb. of evenly distributed weight allowing you to keep it fully stocked at all times.Overall Dimensions:Length: 36''Width: 12''Back Height: 7''Front Height: 3''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Clear (QUS238CL)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Metro Cantilever Racks & Components