No Product Image Available

Metro

Q336BG3 MetroMax Q Open Grid Shelf Cart with Rubber Casters - 18'' x 36'' x 67''


product price: $1,052.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Instantly increase your facility's storage organizational and transport capabilities with the Metro Q336BG3 MetroMax Q open grid shelf cart. This convenient easy-to-assemble unit includes a total of 4 18'' x 36'' open grid shelves 4 removable polymer mats 4 63'' posts wedge connectors and 4 resilient rubber casters. The shelves boast corrosion-proof epoxy-coated steel frames and combine to hold up to 600 lb. of evenly distributed weight ensuring all your bulk ingredients heavy prep tools and more are able to be neatly organized and moved throughout your kitchen. Plus an open grid design promotes proper air circulation allowing the cart to even be used as a drying rack for pots and pans as they come out of the dishwasher.A removable polymer mat comes with each shelf and can be applied in order to store smaller items that would normally fall through the cart's open grid shelves. In addition to a built-in marine edge that helps contain spills the mat's solid design lessens the chance of rips and tears in your more delicate products! It also features Microban antibacterial coating to protect against mold mildew bacteria fungus and other harmful bacteria. For added convenience each mat is removable for easy cleaning by hand or in a dishwasher.A unique corner release system allows the shelves to be unlocked and adjusted at 1'' increments along the posts. This can be accomplished with incredible ease as no tools are required allowing the cart to be customized in a matter of minutes to best serve your needs. The shelf wedges also feature an integrated window to quickly identify your desired position. Finally four resilient rubber swivel casters provide unparalleled ease of transport plus quiet movement from one room to the next. Two of the casters are fitted with brakes for added security.Overall Dimensions:Length: 36''Width: 18''Height: 67 5/16''Capacity: 600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.