No Product Image Available

Metro

Q316G3 MetroMax Q Shelving Unit - 18'' x 24'' x 63''


product price: $820.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Metro Q316G3 MetroMax Q shelving unit boasts a robust epoxy coated steel frame and posts that hold just as much weight as wire shelving but with the added advantage of removable corrosion-proof polymer mats! The four 63'' posts four 18'' x 24'' shelves and shelf mats are each coated with a Microban antimicrobial protective layer that resists bacteria mold mildew and fungi to prevent odors stains and degradation.Perfect for damp environments such as walk in freezers and coolers this shelving unit can withstand continuous use at temperatures ranging from -20 to 125 degrees Fahrenheit with intermittent exposure to 200 degrees for cleaning.Each of the four 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installing a full shelving unit easier than ever. The four shelves feature a corner release system that allows for a quick and easy adjustment without the use of tools while their mats can be removed to be cleaned in a sink or dish washer. Each shelf has an 800 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire shelving unit has a 2000 lb. maximum capacity.Overall Dimensions:Length: 24''Width: 18''Height with leveling bolt: 63 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.