Shop All Wire Cart Accessories
Metro
Push Handle, 14 in. L x 1 in. W x 1 in. H
Mfr # PH14NS
Zoro # G2359351
product price: $61.50
/ea
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 14"
- Overall Width 14 in
- Material Stainless Steel
- Includes Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # PH14NS
- Zoro # G2359351
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 14" |
Overall Width | 14 in |
Overall Depth | 2 in |
Details
Material | Stainless Steel |
Item | Push Handle |
Includes | Split Sleeves |
Finish | Stainless Steel |
For Use With | Super Erecta Units |
Compatible Product Type | Super Erecta Shelving |
Description
Push Handle, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 14 in, Stainless Steel, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER End Cap Kit (25-13)
- WESCO Professional Series Single Cylinder Truck, CC-1 (210123)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories