Shop All Wire Cart Accessories
Metro
Push Handle, 14 in. L x 1 in. W x 1 in. H
Mfr # PH14NC
Zoro # G2359415
product price: $22.50
/ea
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 14"
- Overall Width 14 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # PH14NC
- Zoro # G2359415
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 14" |
Overall Width | 14 in |
Overall Depth | 2 in |
Details
Material | Steel |
Item | Push Handle |
Finish | Chrome |
Includes | Split Sleeves |
For Use With | Super Erecta Units |
Compatible Product Type | Super Erecta Shelving |
Description
Push Handle, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 14 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Campbell Brady PVC Well Point (BBP125-04-008)
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- KEEPER Black Bungee Cord 18 in. L X 0.315 in. (06068Z)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Utility & Storage Carts