No Product Image Available
Metro

PR48X4 MetroMax i Stationary 24'' x 48'' Drying Rack Shelf Kit with 74'' Posts


product price: $2,007.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure safe drying and storage of sheet pans cutting boards and other kitchenware supplies in your back-of-house operation with this Metro PR48X4 MetroMax i Stationary 24'' x 48'' drying rack shelf kit with 74'' posts! Featuring an open construction that facilitates airflow between and around drying products this unit promotes food safety through the prevention of wet nesting. It also comes with Metro's MetroMax i shelving technology which allows you to modify and adjust your drying racks so that they're perfectly suited to the needs of your business.This versatile unit comes with 2 tray racks and 2 pan racks for your utmost convenience. Made of strong corrosion-resistant polymer and sturdy stainless steel shelf corners this unit is designed to withstand the wear and tear of everyday use as well. Plus you won't have to worry about it rusting even if it comes into contact with humidity or harsh chemicals in your dishroom. It even boasts a built-in Microban antibacterial coating for protection against mold mildew fungus and other harmful bacteria. For added convenience the slatted shelf mats are removable for easy cleaning by hand or in a dishwasher.Overall Dimensions:Length: 24''Width: 48''Height: 74''Capacity: 800 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.