Shop All Wire Shelf Units
Metro
PR48VX3 MetroMax i Mobile 26'' x 50'' Drying Rack Shelf Kit with 63'' Posts and Casters
Mfr # 461PR48VX3
Zoro # G811527496
Free Shipping & Returns
$3,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461PR48VX3
- Zoro # G811527496
- Country of Origin China
- Category Wire Shelf Units
Description
Ensure safe drying and storage of sheet pans cutting boards and other kitchenware supplies in your back-of-house operation with this Metro PR48VX3 MetroMax i Mobile 26'' x 50'' drying rack shelf kit with 63'' posts! Featuring an open construction that facilitates airflow between and around drying products this unit promotes food safety through the prevention of wet nesting. It also comes with Metro's MetroMax i shelving technology which allows you to modify and adjust your drying racks so that they're perfectly suited to the needs of your business.This versatile unit comes with 2 drop-in racks 1 tray rack and 1 bulk shelf for your utmost convenience. In addition it boasts 4 swivel casters 2 with brakes and 2 without so that the unit can be easily moved to accommodate the changing conditions of your business. Made of strong corrosion-resistant polymer and sturdy stainless steel shelf corners this unit is designed to withstand the wear and tear of everyday use as well. Plus you won't have to worry about it rusting even if it comes into contact with humidity or harsh chemicals in your dishroom. It even boasts a built-in Microban antibacterial coating for protection against mold mildew fungus and other harmful bacteria. For added convenience the slatted shelf mats are removable for easy cleaning by hand or in a dishwasher.Overall Dimensions with Casters:Length: 26''Width: 50''Height: 68''Capacity: 900 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 3 1/2 in H (DC2035-XL)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT95)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- Metro Wire Shelf Units