Shop All Boltless Shelving
Metro
PR2472NK3 Super Erecta Pro Shelf - 24'' x 72''
Mfr # 461PR2472NK3
Zoro # G811587414
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461PR2472NK3
- Zoro # G811587414
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR2472NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi! It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips rust and corrosion while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 24'' x 72'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR2472NK3 Super Erecta Pro shelf boasts a heavy duty construction that has a 600 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients! It can be used continuously within a range of -20 to 120 degrees Fahrenheit with intermittent exposure up to 200 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- KNAPE & VOGT Track Shelf Hang 40In Galv (0111-40)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, Blue, 7-7/16 in L (PB30220-52)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Metro Boltless Shelving