Shop All Boltless Shelving
Metro
PR2424NK3 Super Erecta Pro Shelf - 24'' x 24''
Mfr # 461PR2424NK3
Zoro # G811587032
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461PR2424NK3
- Zoro # G811587032
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR2424NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi! It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips rust and corrosion while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 24'' x 24'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR2424NK3 Super Erecta Pro shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients! It can be used continuously within a range of -20 to 120 degrees Fahrenheit with intermittent exposure up to 200 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- Metro Boltless Shelving