Shop All Boltless Shelving
Metro
PR2160NK3 Super Erecta Pro Shelf - 21'' x 60''
Mfr # 461PR2160NK3
Zoro # G811587056
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461PR2160NK3
- Zoro # G811587056
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR2160NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi! It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips rust and corrosion while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 21'' x 60'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR2160NK3 Super Erecta Pro shelf boasts a heavy duty construction that has a 600 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients! It can be used continuously within a range of -20 to 120 degrees Fahrenheit with intermittent exposure up to 200 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, Wood Deck (601451A)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 48"Wx18"Dx84"H, Starter, Gry (ZM7-4818S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- Metro Boltless Shelving