Shop All Boltless Shelving
Metro
PR2130NK3 Super Erecta Pro Shelf - 21'' x 30''
Mfr # 461PR2130NK3
Zoro # G511587035
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461PR2130NK3
- Zoro # G511587035
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR2130NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi! It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips rust and corrosion while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 21'' x 30'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR2130NK3 Super Erecta Pro shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients! It can be used continuously within a range of -20 to 120 degrees Fahrenheit with intermittent exposure up to 200 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- Metro Boltless Shelving