Shop All Boltless Shelving
Metro
PR1860NK3 Super Erecta Pro Shelf - 18'' x 60''
Mfr # 461PR1860NK3
Zoro # G811587100
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461PR1860NK3
- Zoro # G811587100
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR1860NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi! It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips rust and corrosion while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 18'' x 60'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR1860NK3 Super Erecta Pro shelf boasts a heavy duty construction that has a 600 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients! It can be used continuously within a range of -20 to 120 degrees Fahrenheit with intermittent exposure up to 200 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in (0402GRRB.08)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 42"Wx24"Dx1 5/16"H, Gry (ZMPS-4224-MGY)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- GLOBAL INDUSTRIAL Additional Shelf Level Boltless 48W x 12D, Gray (B2297967)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- Metro Boltless Shelving