Shop All Boltless Shelving
Metro
PR1824NK3 Super Erecta Pro Shelf - 18'' x 24''
Mfr # 461PR1824NK3
Zoro # G411587166
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461PR1824NK3
- Zoro # G411587166
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for damp environments like walk in freezers and coolers dishwashing stations and laundry rooms this Metro PR1824NK3 Super Erecta Pro shelf has a Metroseal 3 epoxy coated frame that protects it from bacteria mold mildew and fungi. It boasts a unique polymer shelf mat that is corrosion proof and impact resistant to prevent chips and rust while it can also be easily removed for cleansing in a sink or dish machine. This open grid shelf promotes free circulation of air and greater product visibility and unlike traditional wire shelving the mat provides you with a smooth flat surface to protect packaged shelf contents from unwanted rips tears and other damage.This 18'' x 24'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro PR1824NK3 Super Erecta Pro shelf boasts a heavy duty construction with an 800 lb. capacity to hold your heaviest soaps sanitizers or bulk ingredients!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP18-CLEAR)
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (QUS224RD)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 48inW x 12inD (933CP24)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9624S-3W)
- Metro Boltless Shelving