Shop All Shelving & Rack Accessories
Metro
Post Stacked 63", Chrome, Ea
Mfr # 63P-STKD
Zoro # G3293580
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63P-STKD
- Zoro # G3293580
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Details
Item | Post,Stacked,Chrome,63 In,Ea |
Finish | Chrome |
Description
Post,Stacked,Chrome,63 In,Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-24)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- Metro Shelving & Rack Accessories