Shop All Utility Carts
Metro
Polymer/Steel/304 Stainless Steel Plastic Shelving, 5 Shelves, 900 lb
Mfr # 5Q337EG3
Zoro # G3494508
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$714.00
Free 30-Day Returns
Key Features
- Overall Height 79 in
- Overall Length 36"
- Overall Width 38 in
- Material Polymer/Steel/304 Stainless Steel
- Color Blue/Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5Q337EG3
- Zoro # G3494508
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 79 in |
Overall Length | 36" |
Overall Width | 38 in |
Shelf Width | 36 in |
Overall Depth | 20 in |
Shelf Length | 36 in |
Caster Dia. | 5 in |
Shelf Depth | 18 in |
Caster Wheel Diameter | 5 in |
Shelf WxD | 36 in x 18 in |
Description
Plastic Shelving, Overall Depth 20 in, Overall Height 79 in, Overall Width 38 in, Shelf Style Solid; Ventilated, Shelf Depth 18 in, Shelf Width 36 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. (1DKF5)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- Metro Utility Carts