Shop All Utility Carts
Metro
Plastic Shelving, Polymer/Steel/304 Stainless Steel, 5 Shelves, 900 lb
Mfr # 5Q567EG3
Zoro # G3494456
product price: $1,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Overall Height 79 in
- Overall Length 60"
- Overall Width 62 in
- Material Polymer/Steel/304 Stainless Steel
- Color Blue/Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5Q567EG3
- Zoro # G3494456
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 79 in |
Overall Length | 60" |
Overall Width | 62 in |
Caster Dia. | 5 in |
Shelf Length | 60 in |
Overall Depth | 26 in |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Caster Wheel Diameter | 5 in |
Description
Plastic Shelving, Overall Depth 26 in, Overall Height 79 in, Overall Width 62 in, Shelf Style Solid; Ventilated, Shelf Depth 24 in, Shelf Width 60 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4C2P6)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- Metro Utility Carts