Shop All Plastic Shelving
Metro
Plastic Industrial Shelving
Mfr # AX366GX3
Zoro # G400528415
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$731.00
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Number of Shelves 4
- Color Blue/Taupe
- Shelving Material 304 Stainless Steel, Polymer
- Shelf Style Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # AX366GX3
- Zoro # G400528415
- UPC # 041105426579
- Country of Origin Mexico
- Category Plastic Shelving
Dimensions
Overall Width | 18 in |
Overall Depth | 60 in |
Overall Height | 62 in |
Overall WxD | 18 in x 60 in |
Details
Number of Shelves | 4 |
Color | Blue/Taupe |
Shelving Material | 304 Stainless Steel, Polymer |
Shelf Style | Ventilated |
Standards | HACCP, NSF |
Frame Material | 304 Stainless Steel |
Resistance Properties | Antimicrobial |
Whole Unit Load Capacity | 2,000 lb |
Adjustability | Adjustable |
Mounting Hardware Required | Yes |
Load Capacity per Shelf | 500 lb |
Assembled | Unassembled |
Includes Mounting Hardware | No |
Shelf Adjustment Increments | 1 in |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 60 in, Overall Height 62 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 500 lb, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- Metro Plastic Shelving