Shop All Plastic Shelving
Metro
Plastic Industrial Shelving
Mfr # 5X567GX3
Zoro # G200719853
product price: $1,186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Number of Shelves 5
- Color Blue/Taupe
- Standards HACCP, NSF
- Shelving Material 304 Stainless Steel, Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5X567GX3
- Zoro # G200719853
- UPC # 041105386385
- Country of Origin Mexico
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 60 in |
Overall Height | 74 in |
Overall WxD | 24 in x 60 in |
Details
Number of Shelves | 5 |
Color | Blue/Taupe |
Standards | HACCP, NSF |
Shelving Material | 304 Stainless Steel, Polymer |
Shelf Style | Ventilated |
Shelf Adjustment Increments | 1 in |
Whole Unit Load Capacity | 2,000 lb |
Resistance Properties | Antimicrobial |
Assembled | Unassembled |
Load Capacity per Shelf | 400 lb |
Adjustability | Adjustable |
Frame Material | 304 Stainless Steel |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 60 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb, Antimicrobial Resistance Properties, HACCP, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Steel Bin Rail (30148)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 24D x 63H, Nexelon Finish (PM24486N5)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- Metro Plastic Shelving