Shop All General Purpose Metal Shelving
Metro
Overhead Track Shelving Complete Kit
Mfr # TT16-E2460M2460C
Zoro # G400699696
product price: $5,111.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,111.00
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Overall Height 86 3/4 in
- Overall Width 60 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # TT16-E2460M2460C
- Zoro # G400699696
- UPC # 041105884294
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 86 3/4 in |
Overall Width | 60 in |
Overall Length | 187 in |
Track Length | 138 in |
Track Width | 60 in |
Track Height | 74 in |
Details
Finish | Chrome |
Material | Steel |
Color | Silver |
Standards | NSF |
Compatible Brand and Series | Metro Super Erecta |
Number of Pieces | 54 |
Number of Tracks | 2 |
Description
Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 187 in, 60 in Overall Width, Track Height 74 in, Track Length 138 in, Track Width 60 in, Mounting Location Middle, Number of Pieces 54, Number of Tracks 2, Finish Chrome, Metro Super Erecta Compatible Brand and Series, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Blue, 36x12x72-13 Shelves (603439BL)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- Metro General Purpose Metal Shelving