Shop All General Purpose Metal Shelving
Metro
Overhead Track Shelving Complete Kit
Mfr # TT12-E2448M1848C
Zoro # G300699680
product price: $3,562.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,562.00
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Overall Height 86 3/4 in
- Overall Width 48 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # TT12-E2448M1848C
- Zoro # G300699680
- UPC # 041105884133
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 86 3/4 in |
Overall Width | 48 in |
Overall Length | 139 in |
Track Length | 90 in |
Track Height | 74 in |
Track Width | 48 in |
Details
Finish | Chrome |
Material | Steel |
Color | Silver |
Includes | 18 in Tie Bar End Kit, (12) 74 in Top Trk Mobile Posts, (20) Shelves, (3) 18 in Mobile Kits, (8) 86 in Posts |
Standards | NSF |
Number of Tracks | 2 |
Number of Pieces | 45 |
Compatible Brand and Series | Metro Super Erecta |
Description
Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 139 in, 48 in Overall Width, Track Height 74 in, Track Length 90 in, Track Width 48 in, Mounting Location Middle, Number of Pieces 45, Number of Tracks 2, Finish Chrome, Includes 18 in Tie Bar End Kit, (12) 74 in Top Trk Mobile Posts, (20) Shelves, (3) 18 in Mobile Kits, (8) 86 in Posts, Metro Super Erecta Compatible Brand and Series, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 14x8 (D148CH)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- LYON Shelf Clip, PK20 (NF8854-20)
- Metro General Purpose Metal Shelving