Shop All General Purpose Metal Shelving
Metro
Overhead Track Shelving Complete Kit
Mfr # TT10-E2160M1860C
Zoro # G100699668
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,799.00
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Overall Height 86 3/4 in
- Overall Width 60 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # TT10-E2160M1860C
- Zoro # G100699668
- UPC # 041105884126
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 86 3/4 in |
Overall Width | 60 in |
Overall Length | 115 in |
Track Height | 74 in |
Track Width | 60 in |
Track Length | 72 in |
Details
Finish | Chrome |
Material | Steel |
Color | Silver |
Standards | NSF |
Number of Pieces | 36 |
Number of Tracks | 2 |
Compatible Brand and Series | Metro Super Erecta |
Description
Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 115 in, 60 in Overall Width, Track Height 74 in, Track Length 72 in, Track Width 60 in, Mounting Location Middle, Number of Pieces 36, Number of Tracks 2, Finish Chrome, Metro Super Erecta Compatible Brand and Series, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- ARTISTIC AdMat Counter-Top Sign Holder and Signature Pad, 8 1/2 x 11, Black Base (AOP25202)
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- Metro General Purpose Metal Shelving