Shop All Industrial Storage Cabinets
Metro
O2 Tank Holder, Low Profile 4In.Dia.Tank
Mfr # FL234
Zoro # G9002506
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19 1/4 in
- For Use With For use with all Metro Flexline Carts¿including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26
- Width 9 3/8 in
- Overall Depth 5 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # FL234
- Zoro # G9002506
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Height | 19 1/4 in |
Width | 9 3/8 in |
Overall Depth | 5 21/32 in |
Details
Item | O2 Tank Holder |
For Use With | For use with all Metro Flexline Carts¿including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26 |
Description
O2 Tank Holder, Low Profile 4 In. Diameter Tank, Height 19-1/4 In., Length 5-21/32 In., Width 9-3/8 In., Depth 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618ELBK)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-HG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- Metro Industrial Storage Cabinets