Shop All Shelving & Rack Accessories
Metro
MXTTM18C MetroMax i Top-Track 18'' Chrome-Plated Mobile Shelving Unit
Mfr # 461MXTTM18C
Zoro # G011587849
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MXTTM18C
- Zoro # G011587849
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro Top-Track system is ideal for operations of all sizes and in a variety of industries. This particular Metro MXTTM18C MetroMax i item is designed to serve as an 18'' wide mobile shelving unit. It's a necessary system component connecting either directly to a stationary unit or to other mobile units secured by the stationary unit. Because it's mobile this component rolls back and forth along the top track compressing against other units or rolling out of the way whenever needed.A set of 4 74'' tall posts are included as is the necessary hardware for set-up. Donut bumpers casters/caster channels and roller bearing assemblies are also included. Shelves are sold separately and must be from the MetroMax i series.The unit's total weight capacity is a whopping 900 lb. ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are chrome-plated making them ideal for a variety of dry storage environments.Overall Dimensions:Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- METRO Post, Shelf , 35", Cp, Metro (33P)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 36 in. L 250 lb (PK255 ZC 36)
- Metro Shelving & Rack Accessories