No Product Image Available
Metro

MXIV6 MetroMax i I.V. 12-Basket Solution Cart - 24'' x 60'' x 60''


product price: $6,182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for healthcare facilities from clinics and hospitals to private practices and treatment centers this Metro MXIV6 MetroMax i I.V. 12-basket solution cart is a reliable way to keep supplies organized. It comes standard with 4 baskets each of which include 2 adjustable dividers that create storage spaces perfectly sized for I.V. bags.To make access fast and easy the cart is semi-open and the baskets can be inserted into the frame either level or at a 10 degree angle. These baskets are made with epoxy-coated wire which features an open grid design to allow for product visibility. Plus the frame is built entirely out of a smooth innovative polymer that's both rust- and corrosion-resistant. Microban antimicrobial protection is built-into the material for added sanitation as it keeps the cart cleaner for longer. This feature is especially important in healthcare applications.With a set of 4 5'' poly casters the cart is easy to maneuver around storage areas through narrow hallways and between other industrial locations. 2 of the casters swivel 1 swivels and locks in place and 1 is rigid for controlled movement. Each of the casters are mounted to an aluminum dolly frame fortifying the cart.Overall Dimensions:Width: 24''Depth: 60''Height: 60''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.