Shop All Wire Shelf Units
Metro
MXIV2 MetroMax i I.V. 4-Basket Solution Cart with Top Shelf - 24'' x 24'' x 69''
Mfr # 461MXIV2
Zoro # G011587870
product price: $3,171.99
/ea
Free Shipping & Returns
$3,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MXIV2
- Zoro # G011587870
- Country of Origin China
- Category Wire Shelf Units
Description
Perfect for healthcare facilities from clinics and hospitals to private practices and treatment centers this Metro MXIV2 MetroMax i I.V. 4-basket solution cart with top shelf is a reliable way to keep supplies organized. It comes standard with 4 baskets each of which include 2 adjustable dividers that create storage spaces perfectly sized for I.V. bags. A top shelf provides additional storage space for lightweight supplies.To make access fast and easy the cart is semi-open and the baskets can be inserted into the frame either level or at a 10 degree angle. These baskets are made with epoxy-coated wire which features an open grid design to allow for product visibility. Plus the frame is built entirely out of a smooth innovative polymer that's both rust- and corrosion-resistant. Microban antimicrobial protection is built-into the material for added sanitation as it keeps the cart cleaner for longer. This feature is especially important in healthcare applications.With a set of 4 5'' poly casters the cart is easy to maneuver around storage areas through narrow hallways and between other industrial locations. 2 of the casters swivel while 2 are equipped with brakes allowing the cart to lock in place for secure stationary use.Overall Dimensions:Width: 24''Depth: 24''Height: 69''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- IRIS USA Storage Box, Stack and Pull, 53.65Qt, PK6 (100245)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- METRO Wire Shelf, 24"D x 48"W, Green (PR2448NK3)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- METRO InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black (5675574)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- Metro Wire Shelving