Shop All Plastic Shelving
Metro
MX1824F MetroMax i Polymer Shelf with Solid Mat - 18'' x 24''
Mfr # 461MX1824F
Zoro # G111586384
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461MX1824F
- Zoro # G111586384
- Country of Origin China
- Category Plastic Shelving
Description
Instantly increase your storage organizational and transport capabilities with this Metro MX1824F MetroMax i polymer shelf with solid mat. In addition to a built-in marine edge that helps contain spills the mat's solid design allows users to store smaller items that would normally fall through the grid of traditional wire shelves while also lessening the chance of rips and tears in your more delicate products! Plus it boasts Microban antibacterial coating to protect against mold mildew bacteria fungus and other harmful bacteria. For added convenience the mat is removable for easy cleaning by hand or in a dishwasher.The shelf features sturdy corrosion- and rust-proof polymer construction to ensure long-lasting use while its 800 lb. capacity provides reliable storage space for integral kitchen items such as bulk food ingredients pots pans and equipment. Versatile in both style and size the shelf can be used continuously in temperatures up to 120 degrees Fahrenheit and can even withstand intermittent exposure to environments that reach as high as 212 degrees. This shelf is compatible with all MetroMax i and MetroMax Q shelves and posts in order to assemble a unique shelving unit that fits your needs and can even be assembled in a matter of minutes with no tools required! It could also be used to replace shelves that come standard on Metromax i and Q shelving units drying racks security cages and carts.Overall Dimensions:Length: 24''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- KRUEGER Therma Level Gauge, Tank 41" D, 2" NPT (H-2-41)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Industrial Shelving (5X567GX3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- Metro Plastic Shelving