Shop All Stem Casters
Metro
MQSEC56DE 28'' x 65'' x 68'' MetroMax Q Stem Caster Mobile Security Unit
Mfr # 461MQSEC56DE
Zoro # G211583016
product price: $3,056.99
/ea
Free Shipping & Returns
$3,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MQSEC56DE
- Zoro # G211583016
- Country of Origin China
- Category Stem Casters
Description
Protect your valuables and sensitive items from loss and theft with this MQSEC56DE MetroMax Q stem caster mobile security unit. Heavy gauge open wire construction makes it possible to always see the contents of the unit and a Microban antimicrobial protection is built into the posts closures door handles and shelves to keep contents clean. Double doors open with a 1/4 turn handle to a convenient 270 degrees and they can be secured to the sides of the unit. Four 5'' casters two swivel/two brake with polyurethane treads all polymer horn and stainless steel axles are included with this mobile unit. This unit is to be used with 24'' x 60'' shelves. Top and bottom shelves are included and optional intermediate shelves are available.Overall Dimensions:Outside Length: 64 3/4''Outside Width: 27 13/16''Height: 67 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- OZ LIFTING PRODUCTS Chain Hoist (OZ030-30CHOP)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK)B)
- Metro Casters