Shop All Wire Shelf Units
Metro
MQSEC53E 27'' x 39'' x 66'' MetroMax Q Stationary Security Unit
Mfr # 461MQSEC53E
Zoro # G011587559
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
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
- Brand Metro
- MFR # 461MQSEC53E
- Zoro # G011587559
- Country of Origin China
- Category Wire Shelf Units
Description
Protect your valuables and sensitive items from loss and theft with this MQSEC53E MetroMax Q stationary security unit. Heavy gauge open wire construction makes it possible to always see the contents of the unit and a Microban antimicrobial protection is built into the posts closures door handles and shelves to keep contents clean. Double doors open with a 1/4 turn handle to a convenient 270 degrees and they can be secured to the sides of the unit. Leveling feet on the base of the posts can be adjusted up to an inch. This unit is to be used with 24'' x 36'' shelves. Top and bottom shelves are included and optional intermediate shelves are available.Overall Dimensions:Outside Length: 38 7/8''Outside Width: 26 15/16''Height: 66 3/16''
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
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- DEWALT Compartment Box, 17-1/2 in L x 14 in W x 4-1/2 in H, 10 Compartments, Black/Yellow (DWST14825)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- NEXEL Wire Shelving, Black Epoxy, 42W X 24D X 63H (24426B)
- Metro Wire Shelf Units