Shop All Wire Shelf Posts
Metro
Mobile Post, D x 1"W x 86-5/8"H, Chrome
Mfr # 86UP-4PK
Zoro # G3822332
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 86-5/8"
- Overall Height 86 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 86UP-4PK
- Zoro # G3822332
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 86-5/8" |
Overall Height | 86 in |
Overall Width | 1 in |
Post Height | 85 7/8 in |
Post Width | 1 in |
Overall HxW | 86 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 86 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Post Clamp, Silver (9994Z)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- Metro Wire Shelf Posts