Shop All Wire Shelf Posts
Metro
Mobile Post, D x 1"W x 13-3/4"H, Chrome
Mfr # 13UP
Zoro # G9721187
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 13-3/4"
- Overall Height 13 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 13UP
- Zoro # G9721187
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 13-3/4" |
Overall Height | 13 in |
Overall Width | 1 in |
Post Width | 1 in |
Post Height | 13 3/4 in |
Overall HxW | 13 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 13 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Blue)
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Post Clamp, Silver (9994Z)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- Metro Wire Shelving